
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RK-RAP20-MP
Zoro #
G5879624
UPC #
656747100819
Country of Origin
Unknown
Dimensions
Width
19.1"
Height
35"
Details
Compatibility
Middle Atlantic RK SRK 22" and 28" Deep Racks
Product Type
Rear Panel
Material
Wood
Color
Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.