
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UPS-2200R
Zoro #
G5850696
UPC #
656747109218
Country of Origin
China
Dimensions
Cord Length US
9
Width (US)
19
Height (US)
3.47
Mounting Depth Min
19
Depth (US)
20
Mounting Depth Max
32
Details
Mounting
Horizontal
Material
Steel
Finish
Black
UL Listing No
E325394
Cable Type
Corded
Number Of Circuits
1
UL Standards Tested
1778
Volts
120
Amps
20
Number Of Outlets
8
Termination
5-20P
Surge Protected
Basic
Mounting Points
4
Rack Units
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.