Shop MIDDLE ATLANTIC
See all product information
Create Account
24SP LG PERF SPLIT RD BK
- Mfr # MW-CLVRD-24
- Zoro # G123923573
product price:Â
$
659.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MW-CLVRD-24
- Zoro #
- G123923573
- UPC #
- 656747099021
- Country of Origin
- United States
- Color
- Black
- Material
- Steel
- Item
- Door Panel
Description
Steel construction, black finish, 79% open area Fully vented split rear door with 79% open area Black textured powder coat finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.