
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PROWMRK-ZRA-24
Zoro #
G5924835
UPC #
656747095337
Country of Origin
Unknown
Dimensions
Width
2.2"
Height
42"
Depth
1.7"
Details
Color
Black
Product Type
Mounting Adapter
Material
Steel
Compatibility
Middle Atlantic WMRK Series Rack
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.