Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25PC 10-32 RACK SCREWS W/

  • Mfr # HPS

  • Zoro # G115806334


product price: $12.55
/ea

Key Features

Maximum Notational Diameter
10
Maximum Length
0.75 in
Package Contents
HPS Standard Rack Screw, Nylon Washer
Drive Type
Philips
Threads Per Inch (TPI)
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPS
Zoro #
G115806334
UPC #
656747008450
Country of Origin
United States

Dimensions

Maximum Notational Diameter
10
Maximum Length
0.75 in

Details

Item
Screw
Package Contents
HPS Standard Rack Screw, Nylon Washer
Drive Type
Philips
Threads Per Inch (TPI)
32
Head Type
Truss
Fastener Type
Rack Screw
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.