
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BGR-RR25
Zoro #
G5877673
UPC #
656747147678
Country of Origin
Unknown
Dimensions
Height
43.8"
Width
1.8"
Depth
1.3"
Details
Product Type
Mounting Rail
Color
Black
Material
Steel
Compatibility
Middle Atlantic BGR Series Rack
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.