
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXS-24-26
Zoro #
G6242504
UPC #
656747047114
Country of Origin
Unknown
Dimensions
Length
48"
Width
19.3"
Depth
28.5"
Height
46.6"
Details
Product Type
Rack Cabinet
Compatibility
AXS System For Millwork and In-Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.