Zoro Homepage

27INCH-44INCHD TELES.SHLF, 1.5H

  • Mfr # VSA-2744

  • Zoro # G616517654


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19 in
Depth
27 in
Height
1.5 in
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSA-2744
Zoro #
G616517654
UPC #
656747094958
Country of Origin
China

Dimensions

Width
19 in
Depth
27 in
Height
1.5 in
Rack Height
1U
Rack Width
19 in

Details

Material
Steel
Item
Rack Shelf
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.