Zoro Homepage
This item is Discontinued.
Middle Atlantic 27W, 45Sp/36D, Dig, Encl SNE27D-4536-P1AB

27W, 45Sp/36D, Dig, Encl (Discontinued)

  • Mfr # SNE27D-4536-P1AB
  • Zoro # G6215028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNE27D-4536-P1AB
Zoro #
G6215028
UPC #
656747208195
Country of Origin
Unknown

Dimensions

Height
84.8"
Width
27.6"
Depth
37.2"

Details

Product Type
Rack Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.