Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28-1/16" HIGH, 12 RACK SPACES, 200LB WEIGHT CAPACITY

  • Mfr # DWR-12-32

  • Zoro # G1333228


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Height
28.5"
Depth
32"
Width
23.4"
Finish
Textured Black Powder Coat
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWR-12-32
Zoro #
G1333228
UPC #
-
Country of Origin
Unknown

Dimensions

Height
28.5"
Depth
32"
Width
23.4"
Overall Width
GREATER THAN 1' TO 2'
Overall Height
GREATER THAN 2' TO 3'
Height (US)
28.063
Usable Depth
30
Usable Height
21
Width (US)
23.4
Depth (US)
32.3
Rack Height
12U
Rack Width
21"
Mounting Width
19"
Overall Depth
GREATER THAN 2' TO 3'

Details

Finish
Textured Black Powder Coat
Material
Steel
Static Load Capacity
800
UL Load Capacity
200
UL Listing No
E313734
ASCE
45117
Rack Units
12
CSA Standard
Yes
Seismic Load Capacity
155
Mounting
Horizontal
Rackrail Type
11963
UL Standards Tested
UL2416
Seismic Rating
156
Product Color
Black
Product Name
DWR-12-32 Wall Mount Rack Cabinet
Product Type
Rack Cabinet
Product Series
DWR
Maximum Weight Capacity
200 lb
Product Material
Steel
Additional Information
UL Listed, Abundant built-in cable lacing points in interior, EIA/TIA Compliant, CUL
Type
Wall-Mount
Model
MIXED USE
Rail Style
Tapped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.