Zoro Homepage

2SP 3INCHD RACKRAIL RECESSOR

  • Mfr # RR2-3RCN

  • Zoro # G215806272


product price: $50.99
/ea

Key Features

Product Line
Rackrail Recessor
Device Supported
Electronic Equipment
Height
3.50 in
Color
Black
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR2-3RCN
Zoro #
G215806272
UPC #
656747141966
Country of Origin
United States

Dimensions

Height
3.50 in
Width
3 in

Details

Product Line
Rackrail Recessor
Device Supported
Electronic Equipment
Item
Mounting Bracket
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.