2SP FLANGED ECONO BLANK
Mfr # EB2
Zoro # G715806451
product price: $23.49
/eaKey Features
Width
19 in
Depth
0.5 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EB2
Zoro #
G715806451
UPC #
656747005930
Country of Origin
United States
Dimensions
Width
19 in
Depth
0.5 in
Height
3.5 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Item
Blanking Panel
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.