Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2SP FLANGED TEXT BLANK PA

  • Mfr # SB2

  • Zoro # G322606765


product price: $34.99
/ea

Key Features

Compatible Rack Height
2U
Environmental Certification
GREENGUARD
Material
Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2
Zoro #
G322606765
UPC #
656747020742
Country of Origin
United States

Dimensions

Compatible Rack Height
2U
Height
3.5 in
Width
19 in

Details

Environmental Certification
GREENGUARD
Material
Steel
Item
Flange Panel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Environmentally Friendly
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.