2SP RACKSHELF 14.75DP
Mfr # U2
Zoro # G715086327
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
17.4 in
Depth
14.5 in
Height
3.5 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U2
Zoro #
G715086327
UPC #
656747022692
Country of Origin
United States
Dimensions
Width
17.4 in
Depth
14.5 in
Height
3.5 in
Rack Width
19 in
Rack Height
2U
Details
Item
Rack Shelf
Material
Steel
Environmentally Friendly
Yes
Maximum Weight Capacity
50 lb
Color
Black Powder Coat
Standards
UL Listed, EIA/TIA
Series
U
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.