2SP UTIL.DRAWER, BLK
Mfr # UD2
Zoro # G415806232
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Maximum Weight Capacity
50 lb
Depth
14.5 in
Material
Steel
Width
15.9 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UD2
Zoro #
G415806232
UPC #
656747022999
Country of Origin
United States
Dimensions
Depth
14.5 in
Width
15.9 in
Rack Width
19 in
Rack Height
2U
Height
7 in
Details
Maximum Weight Capacity
50 lb
Material
Steel
Item
Rack Shelf
Environmentally Friendly
Yes
Base/Bottom Material Gauge
20
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.