2SP VENTED UTILITY SHELF
Mfr # U2V
Zoro # G815806207
product price: $82.15
/ea
Free Shipping & Returns
Key Features
Rack Height
2U
Depth
14.8 in
Width
19 in
Height
3.5 in
Features
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U2V
Zoro #
G815806207
UPC #
656747110603
Country of Origin
United States
Dimensions
Rack Height
2U
Depth
14.8 in
Width
19 in
Height
3.5 in
Details
Item
Rack Shelf
Features
Vented
Maximum Weight Capacity
50 lb
Color
Black Powder Coat
Form Factor
Rack-mountable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.