Zoro Homepage

2U 3.5 in. Vented Rack Shelf

  • Mfr # U2V

  • Zoro # G016225265


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black Powder Coat
Features
Vented
Height
3.5 in
Depth
14.8 in
Form Factor
Rack-mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2V
Zoro #
G016225265
UPC #
656747110603
Country of Origin
China

Dimensions

Height
3.5 in
Depth
14.8 in
Rack Height
2U
Width
19 in

Details

Color
Black Powder Coat
Features
Vented
Form Factor
Rack-mountable
Item
Rack Shelf
Maximum Weight Capacity
50 lb

Description

2 rack spaces 3.5in vented bottom up to 50 lbs.3.5in H x 17.5in W x 15in D black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.