3 DATA WALL CAB, PLEXI, 26D
Mfr # CWR-18-26PD
Zoro # G922446167
product price: $1,279.99
/ea
Free Shipping & Returns
Key Features
Color
Black Powder Coat
Rail Material Gauge
11
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Depth
24 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWR-18-26PD
Zoro #
G922446167
UPC #
656747059056
Country of Origin
United States
Dimensions
Rack Depth
24 in
Depth
26.7 in
Width
26 in
Rack Height
18U
Height
35.4 in
Details
Color
Black Powder Coat
Rail Material Gauge
11
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Certifications & Standards
UL Standards Tested: UL2416, UL Listing No: E313734, CSA Standard: Yes
Item
Rack Cabinet
Environmental Certification
GREENGUARD
Maximum Weight Capacity
250 lb
Form Factor
Wall Mountable
Material
Steel
Package Contents
CWR Series Rack, CWR-18-26PD, 6 x D-Rings, 50 x Mounting Screws, 1 x Locking/Latching Plexi Front Door
Features
Cable Management, Adjustable Mounting Rails
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.