3 DATA WALL CAB, PLEXI, 32D
Mfr # CWR-18-32PD
Zoro # G814907868
product price: $1,645.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Material
Plexiglass, Steel
Width
26 in
Depth
32 in
Height
35.4 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWR-18-32PD
Zoro #
G814907868
UPC #
656747113079
Country of Origin
United States
Dimensions
Width
26 in
Depth
32 in
Height
35.4 in
Rack Depth
30 in
Rack Height
18U
Rack Width
19 in
Details
Item
Rack Cabinet
Material
Plexiglass, Steel
Environmentally Friendly
Yes
Maximum Weight Capacity
200 lb
Application
Patch Panel
Green Environmental Attribute
GREENGUARD Gold, ECO PASSPORT
Color
Black Powder Coat
Finish
Powder Coated
Mounting
Wall
Assembly
Not Required
Series
CWR
Environmental Certification
GREENGUARD Gold, ECO PASSPORT
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.