
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIB-3-DRK-42
Zoro #
G5929437
UPC #
656747068966
Country of Origin
Unknown
Dimensions
Height
2.5"
Depth
42"
Width
90.1"
Details
Features
Cable Management
Product Type
Riser Base
Compatibility
Middle Atlantic DRK 42" Depth Racks
Description
The MIDDLE ATLANTIC 3Bay Riser Base, 42"Dp Drk has a height of 2.5", a depth of 42", and a width of 90.1". It is a type of riser base.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.