3SP ANODIZED DRAWER
Mfr # D3
Zoro # G915806428
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Maximum Weight Capacity
50 lb
Environmentally Friendly
Yes
Depth
14 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Steel, Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3
Zoro #
G915806428
UPC #
656747004414
Country of Origin
United States
Dimensions
Depth
14 in
Rack Height
3U
Height
5.3 in
Rack Width
19 in
Width
15.9 in
Details
Maximum Weight Capacity
50 lb
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Steel, Aluminum
Environmental Certification
GREENGUARD
Item
Rack Drawer
Roof/Top Material Gauge
20
Side Panel Material Gauge
20
Form Factor
Rack-mountable
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.