Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3SP VENTED UTILITY SHELF

  • Mfr # U3V

  • Zoro # G616553140


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Color
Black
Depth
15.4 in
Features
Vented Bottom, Powder Coated
Rack Height
3U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3V
Zoro #
G616553140
UPC #
656747110610
Country of Origin
United States

Dimensions

Width
19 in
Depth
15.4 in
Rack Height
3U
Height
5.3 in
Rack Depth
15 in

Details

Color
Black
Features
Vented Bottom, Powder Coated
Maximum Weight Capacity
70 lb
Form Factor
Rack-mountable
Material
Steel
Item
Rack Shelf
Ventilation
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.