Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 SLIDE SRSR, 16 SPACE

  • Mfr # SRSR-4-16

  • Zoro # G014907514


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
22 in
Depth
19.3 in
Height
31 in
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRSR-4-16
Zoro #
G014907514
UPC #
656747043246
Country of Origin
United States

Dimensions

Width
22 in
Depth
19.3 in
Height
31 in
Rack Width
19 in
Rack Height
16U
Rack Depth
19 in

Details

Item
Slide Out Rotating Rail System
Material
Steel
Maximum Weight Capacity
250 lb
Color
Black
Series
SRSR

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.