Zoro Homepage
This item is Discontinued.
Middle Atlantic 45Ru, 48"Depth, Frame Only WMRK-4548

45Ru, 48"Depth, Frame Only (Discontinued)

  • Mfr # WMRK-4548
  • Zoro # G6210742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMRK-4548
Zoro #
G6210742
UPC #
656747099793
Country of Origin
Unknown

Dimensions

Height
85.1"
Width
23.9"
Depth
48"

Details

Features
Cable Management
Product Type
Rack Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.