45SP 32DP BGR SIDE PANELS
Mfr # BSPN-45-32
Zoro # G816517744
product price: $879.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Middle Atlantic BGR-4532 Rack Enclosure
Height
82.7 in
Compatible Rack Height
45U
Device Supported
Rack
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSPN-45-32
Zoro #
G816517744
UPC #
656747143076
Country of Origin
United States
Dimensions
Height
82.7 in
Compatible Rack Height
45U
Depth
32 in
Details
Compatible With
Middle Atlantic BGR-4532 Rack Enclosure
Device Supported
Rack
Color
Black
Material
Steel
Item
Side Panel
Features
Key Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.