Zoro Homepage
This item is Discontinued.
Middle Atlantic 45Sp 4-Post Frame Rk, Cn, R4CN-4524B R4CN-4524B

45Sp 4-Post Frame Rk, Cn, R4CN-4524B (Discontinued)

  • Mfr # R4CN-4524B
  • Zoro # G6175374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4CN-4524B
Zoro #
G6175374
UPC #
656747095634
Country of Origin
Unknown

Dimensions

Height
84.2"
Width
20.5"
Depth
36"

Details

Product Type
Rack Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.