45SP CABLE CHASE, FR/BK
Mfr # BGR-CC-45FB
Zoro # G616517777
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Compatible With
BGR Racks
Material
Steel
Depth
2 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BGR-CC-45FB
Zoro #
G616517777
UPC #
656747138317
Country of Origin
United States
Dimensions
Depth
2 in
Width
4.40 in
Height
82.70 in
Rack Height
45U
Details
Compatible With
BGR Racks
Material
Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Cable Manager Type
Cable Chase
Item
Cable Routing
Environmental Certification
GREENGUARD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.