Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW-CFRD-45
Zoro #
G5251952
UPC #
656747100581
Country of Origin
Unknown
Dimensions
Width
19.2"
Depth
4"
Height
80"
Details
Input Voltage
120 V AC
Product Type
Airflow Cooling System
Material
Steel
Features
Hot Swappable Fans
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.