
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BGR-45SA-32
Zoro #
G6217225
UPC #
656747139895
Country of Origin
Unknown
Dimensions
Height
82.9 in
Width
23 in
Depth
32 in
Rack Depth
29.4 in
Rack Height
45U
Rack Width
19 in
Details
Material
Steel
Finish
Black Powder Coated
Features
Features,"Environmentally Friendly, Vented, Adjustable Mounting Rails, Cooling Fan, Cable Management, Front Rail, Gangable, Rear Rail, Seismic Rating"
Mounting
Horizontal
Color
Black
Standards
UL1678
Series
BGR-SA
Rack Units
45
Rackrail Type
Forward Rackrail
Static/Stationary Weight Capacity
12000 lb
Product Type
Rack Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.