Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANGLE-4-36
Zoro #
G5253492
UPC #
656747063763
Country of Origin
Unknown
Dimensions
Width
87.8"
Depth
38.8"
Details
Compatibility
Middle Atlantic MRK/VRK/VMRK 36" Depth Racks
Product Type
Floor Support Angle
Features
Cable Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.