Zoro Homepage

4SP, 20INCHD TIP OUT RK RECMT

  • Mfr # TOR-4-20RP

  • Zoro # G414907480


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
24.5 in
Depth
7.9 in
Height
30.2 in
Rack Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOR-4-20RP
Zoro #
G414907480
UPC #
656747060717
Country of Origin
United States

Dimensions

Width
24.5 in
Depth
7.9 in
Height
30.2 in
Rack Depth
20 in
Rack Width
19 in
Rack Height
4U

Details

Item
Rack Cabinet
Material
Steel
Package Contents
TOR Series 4RU Tilt-Out Wall Mounted Rack Clamp Bars
Maximum Weight Capacity
100 lb
Features
Adjustable Mounting Rails, Vented, Tamper Resistant
Environmentally Friendly
Yes
Ventilation
Yes
Mounting
Wall
Color
Putty
Application
Equipment, Patch Panel
Green Environmental Attribute
GREENGUARD
Series
TOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.