500PC 10-32 SCREW W/CAPT.
Mfr # HP500
Zoro # G715806390
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Fastener Type
Rack Screw
Color
Black
Drive Type
Philips
Head Type
Truss
Environmental Certification
GREENGUARD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP500
Zoro #
G715806390
UPC #
656747035722
Country of Origin
United States
Dimensions
Maximum Notational Diameter
10
Maximum Length
0.75 in
Details
Fastener Type
Rack Screw
Color
Black
Drive Type
Philips
Head Type
Truss
Environmental Certification
GREENGUARD
Features
Black Oxide Coated
Item
Screw
Environmentally Friendly
Yes
Threads Per Inch (TPI)
32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.