500PC 10-32 SCREW W/CAPT.
Mfr # HW500
Zoro # G116470633
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Threads Per Inch (TPI)
32
Drive Type
Philips
Fastener Type
Rack Screw
Maximum Notational Diameter
10
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW500
Zoro #
G116470633
UPC #
656747000000
Country of Origin
United States
Dimensions
Maximum Notational Diameter
10
Maximum Length
0.75 in
Details
Threads Per Inch (TPI)
32
Item
Screw
Drive Type
Philips
Fastener Type
Rack Screw
Color
Black
Features
Black Oxide Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.