50PC 10-32 STAR POST SCRE
Mfr # HTX
Zoro # G915806268
product price: $35.89
/eaKey Features
Color
Black
Maximum Notational Diameter
10
Drive Type
Star Pin
Fastener Type
Rack Screw
Head Type
Truss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTX
Zoro #
G915806268
UPC #
656747008719
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Notational Diameter
10
Maximum Length
0.75 in
Details
Color
Black
Drive Type
Star Pin
Fastener Type
Rack Screw
Head Type
Truss
Item
Screw
Threads Per Inch (TPI)
32
Product Line
Guardian
Package Contents
Guardian HTX Star Post Security Rack Screw, Nylon Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.