
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-VTR-CVR5
Zoro #
G5880692
UPC #
656747123801
Country of Origin
Unknown
Dimensions
Depth
0.5"
Height
8.8"
Width
19"
Details
Product Type
Covering Panel
Material
Steel
Color
Black
Compatibility
SS5-23VTR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.