Zoro Homepage
This item is Discontinued.
Middle Atlantic 6 Out Sequenced 2-15A Pow PDS-2X315R

6 Out Sequenced 2-15A Pow (Discontinued)

  • Mfr # PDS-2X315R
  • Zoro # G5922105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS-2X315R
Zoro #
G5922105
UPC #
656747012662
Country of Origin
China

Dimensions

Cord Length
9 ft
Dimensions
9.84 in D x 1-3/4 in H x 19 in W
Depth
9.84 in
Width
19 in
Height
1-3/4 in

Details

Number of Outlets
7
Voltage
115V
Max. Amps
15A
Mounting Style
Horizontal Rackmount/1U
Housing Material
Steel
NEMA Plug Configuration
(2) 5-15P
Standards
UL Standards
Number of Circuits
2
Finish
Black Powder Coat
Type
Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.