6SP VERTICAL, SLD DR, BW
Mfr # VWM-SD-6-36K-BW
Zoro # G114908312
product price: $939.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Material
Steel
Width
25 in
Depth
18 in
Height
36 in
Features
Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VWM-SD-6-36K-BW
Zoro #
G114908312
UPC #
656747291586
Country of Origin
United States
Dimensions
Width
25 in
Depth
18 in
Height
36 in
Rack Width
19 in
Rack Height
6U
Details
Item
Rack Cabinet
Material
Steel
Features
Cable Management
Environmentally Friendly
Yes
Maximum Weight Capacity
150 lb
Application
Equipment
Green Environmental Attribute
GREENGUARD Gold, ECO PASSPORT
Finish
Powder Coated
Color
Black Wrinkle
Mounting
Wall
Assembly
Not Required
Series
VWM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.