Zoro Homepage
This item is Discontinued.
Middle Atlantic 8Out, 15A, Rkmt Pwr/Lgt Ano PDLT-815RVA

8Out, 15A, Rkmt Pwr/Lgt Ano (Discontinued)

  • Mfr # PDLT-815RVA
  • Zoro # G5929638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDLT-815RVA
Zoro #
G5929638
UPC #
656747073090
Country of Origin
China

Dimensions

Cord Length
9 ft
Width
19 in
Depth
9.245 in
Dimensions
9.245 in D x 1-3/4 in H x 19 in W
Height
1-3/4 in

Details

Number of Outlets
8
Voltage
115V
Max. Amps
15A
Mounting Style
Horizontal Rackmount/1U
Housing Material
Steel
NEMA Plug Configuration
5-15P
Standards
UL Standards
Outlet Surge Protection
Yes
Type
Corded
Number of Circuits
1
Finish
Black Brushed and Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.