Zoro Homepage
This item is Discontinued.
Middle Atlantic 9 Vert Outlet 15A Rckmt PD-915RV-RN

9 Vert Outlet 15A Rckmt (Discontinued)

  • Mfr # PD-915RV-RN
  • Zoro # G5253702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-915RV-RN
Zoro #
G5253702
UPC #
656747076879
Country of Origin
China

Dimensions

Width
17.6"
Depth
8.9"
Height
1.7"

Details

Product Type
PDU
Input Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.