Zoro Homepage
This item is Discontinued.
Middle Atlantic 9Out 15A 2Stage Ntfy Ctrl, PDC-915R-2 PDC-915R-2

9Out 15A 2Stage Ntfy Ctrl, PDC-915R-2 (Discontinued)

  • Mfr # PDC-915R-2
  • Zoro # G5254628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDC-915R-2
Zoro #
G5254628
UPC #
656747125690
Country of Origin
China

Dimensions

Width
19"
Depth
9.8"
Cord Length
9 ft
Height
1.8"

Details

Color
Black Powder Coat
Input Voltage
120 V AC
Material
Steel
Product Type
Power Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.