
Blank Panel, 5.25" H, 19" W, Aluminum, Finish: Black Powder Coat (Discontinued)
- Mfr # PHBL2-CP12
- Zoro # G3730712
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHBL2-CP12
Zoro #
G3730712
UPC #
-
Country of Origin
Unknown
Dimensions
Width
19"
Height
5.25"
Details
Item
Blank Panel
Material
Aluminum
Finish
Black Powder Coat
Sub-Category
Panel and Panel Accessories
Description
Blank Panel, 5.25" H, 19" W, Aluminum
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.