Zoro Homepage

Blank Panel, 7" H, 19" W, Steel, Depth: 0.518"

  • Mfr # 231190

  • Zoro # G4261635


product price: $41.55
/ea

Key Features

Material
Steel
Height
7"
Width
19 in
Depth
0.518 in
Finish
Black Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231190
Zoro #
G4261635
UPC #
-
Country of Origin
Unknown

Dimensions

Height
7"
Width
19 in
Depth
0.518 in

Details

Item
Blank Panel
Material
Steel
Finish
Black Powder Coat

Description

Blank Panel, 7" H, 19" W, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.