Zoro Homepage

BLOWER PANEL, 1 RU, 100 CFM, 32DB

  • Mfr # QBP-2

  • Zoro # G515806385


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
100 CFM
Depth
10.1 in
Input Voltage
12 V DC
Height
1.8 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBP-2
Zoro #
G515806385
UPC #
656747182228
Country of Origin
China

Dimensions

Depth
10.1 in
Height
1.8 in
Width
19 in
Compatible Rack Width
19 in
Compatible Rack Height
1U

Details

Maximum Air Flow
100 CFM
Input Voltage
12 V DC
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
Blower Panel, 1 RU, 100 CFM, 32dB, 12V DC Power Supply, Temperature Probe With a 9' Cord
Environmental Certification
GREENGUARD
Form Factor
Rack-mountable
Item
Airflow Cooling System
Cooler Type
Air Cooler
Color
Black
Certifications & Standards
UL, EIA/TIA, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.