Zoro Homepage

CABINET COOLER, 50CFM

  • Mfr # CAB-COOL50

  • Zoro # G315806523


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Depth
10.2 in
Width
10.6 in
Environmental Certification
GREENGUARD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB-COOL50
Zoro #
G315806523
UPC #
656747186554
Country of Origin
United States

Dimensions

Depth
10.2 in
Width
10.6 in
Height
2.8 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Environmental Certification
GREENGUARD
Package Contents
Cabinet Cooler System, 50 CFM, Thermostatic Controller, 12V Power Supply (120V input)
Environmentally Friendly
Yes
Item
Cabinet Cooler System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.