Cable Ladder Straight 10 ft. x 1 ft.
Mfr # CLB-10
Zoro # G6292898
product price: $210.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Width
12"
Material
Steel
Length
10 ft
Product Type
Cable Organizer
Product Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLB-10
Zoro #
G6292898
UPC #
656747036972
Country of Origin
United States
Dimensions
Width
12"
Length
10 ft
Details
Item
Cable Ladder Straight 10 ft. x 1 ft.
Material
Steel
Product Type
Cable Organizer
Product Color
Black
Product Series
CL
Certifications & Standards
UL
Cable Manager Type
Cable Ladder
Product Name
CL Series CLB-10 Cable Ladder
Type
Ladder Rack
Components
Straight Section
Description
Cable Ladder Straight 10 ft. x 1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.