Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL LDR END DRP 8, 1PC, 3

  • Mfr # CLH-ED8

  • Zoro # G216553144


product price: $71.59
/ea

Key Features

Material
Steel, Plastic
Cable Manager Type
Cable Manager
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Width
8 in
Height
6.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLH-ED8
Zoro #
G216553144
UPC #
656747114892
Country of Origin
Taiwan, Province of China

Dimensions

Width
8 in
Height
6.10 in
Depth
4.50 in

Details

Material
Steel, Plastic
Item
Cable Organizer
Cable Manager Type
Cable Manager
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black Powder Coat
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.