Zoro Homepage
This item is Discontinued.
Middle Atlantic Cbl Spool, 1-3/8"D, 2Sp Pnl PCS-1-2H

Cbl Spool, 1-3/8"D, 2Sp Pnl (Discontinued)

  • Mfr # PCS-1-2H
  • Zoro # G5194272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS-1-2H
Zoro #
G5194272
UPC #
656747114496
Country of Origin
Unknown

Dimensions

Width (US)
19
Depth (US)
1.89
Height (US)
3.5

Details

Finish
Black
Material
Plastic
Mounting Points
2
Component Type
Horizontal
Rack Units
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.