
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCS-3-2H
Zoro #
G5194175
UPC #
656747114328
Country of Origin
Unknown
Dimensions
Width (US)
19
Height (US)
3.5
Depth (US)
3.518
Details
Finish
Black
Material
Plastic
Mounting Points
2
Rack Units
2
Component Type
Horizontal
Product Type
Cable Tying
Additional Information
Manage excess fiber or copper cable slack within a rack, Provides for proper bend radius for cables, 3" Deep, 2 Space Panel, Two spools which can rotate in 90° intervals
Cable Manager Type
Cable Spool
Product Name
PCS-3-2H Cable Spool
Product Series
PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.