
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-ERK-28
Zoro #
G6246415
UPC #
656747213656
Country of Origin
Mexico
Dimensions
Depth
28"
Height
4"
Width
22"
Details
Color
Black Powder Coat
Product Type
Base
Material
Steel
Features
Swivel, Caster
Compatibility
Middle Atlantic ERK Series Rack Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.