
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDT-2020TL-NS
Zoro #
G5181742
UPC #
656747065392
Country of Origin
China
Dimensions
Cord Length
9 ft
Height
73-1/8 in
Depth
2.1 in
Dimensions
2.1 in D x 73-1/8 in H x 2.13 in W
Width
2.13 in
Details
Type
Corded
Number of Outlets
20
Standards
UL Standards
Mounting Style
Vertical Rackmount
Number of Circuits
1
Finish
Black Anodized
Max. Amps
20A
Housing Material
Aluminum
NEMA Plug Configuration
L5-20P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.